Stainless steel measuring tape for circumference and ⌀ 4720 mm

Article no.: 465682 4720
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £143.52 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

maximum total measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range for ⌀ 1,100 mm - 1,500 mm
Measuring range for circumferences 3,450 mm - 4,720 mm
Tape width 16 mm
Tape thickness 0.2 mm
Scale divisions 0.1 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 465682 4720
EAN / GTIN 2050001060600
Manufacturer number 62000030

Description

Version:

Steel measuring tape CJU for measuring external circumferences and ⌀ of spherical bodies. The spring steel strip is laser scaled on the front with 2 scales, one for circumference and the other for ⌀. Graduations 1 mm. Vernier reading 0.1 mm. Scale graduation error limits to DIN 866.
V2A version made of stainless spring steel.

Note:

Measuring tapes C with reading 0.05 mm and measuring tapes with black coating available on request. Fixed version CJU on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart