{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Magnet | selectable | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Length | 250 mm | |
Type of product | Spirit level |
Article number | 461711 250 | |
EAN / GTIN | 4062406206642 | |
Manufacturer number | 461711 250 |