Flexible hose clamp ∙ Length: 180 mm

Article no.: 4590-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 4590-2
EAN / GTIN 4000896021949
Manufacturer number 4590-2
L-Number L60140 57

Description

Description:

  • Clamping flexible hoses
  • For hoses up to 30 mm ⌀
  • Firm fixation with clamp ring
  • Made of high-quality plastic
  • Dimensions / length: 180 mm
  • Net weight: 0.09 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart