Floodlight rechargeable 30 W, 3,000 lm

Article no.: 45698
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45698
EAN / GTIN 4010995456986
Manufacturer number 45698

Description

Description:

  • Application: For illuminating dark work environments. Individually adjustable to different work requirements.
  • Flexible and efficient thanks to 3 illumination modes up to 3,000 lumen
  • Versatile positioning thanks to adjustable stand with magnet
  • Various positioning options thanks to a 360° rotating hook
  • Charge status and remaining capacity display
  • No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable floodlight from Wiha comes to play, offering reliable illumination up to 3,000 lm independent of fixed electrical power supply sources. The rechargeable floodlight is equipped with a powerful COB-LED, which can be set by the push of a button to 750 lm (1 push), 1,500 lm (2 pushes) or 3,000 lm (3 pushes) and ensures large-scale illumination. A strong magnetic mount on the machine foot and a 360° rotating hook for suspending the floodlight ensure numerous attachment options, keeping your hands free while working. The compact high-luminosity rechargeable floodlight is impact resistant (IK07) and splash-water proof (54). Its runtime is up to 13 h. An integrated charge status and remaining capacity display prevents unexpected downtimes while optimal use of the rechargeable battery is guaranteed by the efficient illumination control. The floodlight is charged with the included standard USB Type-C cable. During the charging process, the floodlight can continue to be operated with at least 80% of its luminance at the highest illumination level.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart