C6 SEM1-1/2X2.362 C ISO 3937 Shell Mill Holders with Coolant Holes and CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561581
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4561581
EAN / GTIN 7291075284881
Manufacturer number 4561581
L-Number L24120 558

Description

Description:

Shell Mill Holders ,Body Diameter (BD) 3.07″ ,Body Length (LB) 2.362″ ,Connection Diameter Machine Side (DCONMS) 2.48″ ,Connection Diameter Workpiece Side (DCONWS) 1-1/2″ ,Shank Size (SS) 63

Feature:

  • Body Diameter (BD): 3.07″
  • Body Length (LB): 2.362″
  • Clamping Length Workpiece Side (LSCWS): 0.937″
  • Connection Diameter Machine Side (DCONMS): 2.48″
  • Connection Diameter Workpiece Side (DCONWS): 1-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Shank Size (SS): 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart