SMH MB50-1 Shell Mill Holders with MB Modular Boring System Connection

Article no.: 4550212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4550212
EAN / GTIN 7291075359466
Manufacturer number 4550212
L-Number L23900 418

Description

Description:

Boring Accessories ,Body Diameter (BD) 1.96″ ,Connection Diameter Machine Side (DCONMS) 1.969″ ,Overall Length (OAL) 0.59″ ,Shank Size (SS) MB50

Feature:

  • Body Diameter (BD): 1.96″
  • Connection Diameter Machine Side (DCONMS): 1.969″
  • Overall Length (OAL): 0.59″
  • Shank Size (SS): MB50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart