Spare jaws (pair)

Article no.: 4549150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4549150
EAN / GTIN 4017981122320
Manufacturer number 4549150
L-Number L60160 5230

Description

Description:

Spare jaws (pair) 1/8-2

Feature:

  • 1000 V insulated: no
  • Colour: black
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 1/8-2
  • Tube-Ø [inch]: 1/8-2
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart