Spare chain

Article no.: 4548770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 4548770
EAN / GTIN 4017981122245
Manufacturer number 4548770
L-Number L60160 6444

Description

Description:

Spare chain 3/4-4

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 3/4-4
  • Total length [mm]: 610 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart