EX CF4-S CLICKFIT Extension Adapters

Article no.: 4548028
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducer

Identification numbers & Classifications

Article number 4548028
EAN / GTIN 7291075143379
Manufacturer number 4548028
L-Number L23900 35

Description

Description:

Extensions, Shank Size (SS) CF4

Feature:

  • Connection Size (CSI) CF4
  • Protruding Length (LPR) 60 mm
  • Shank Length (LS) 42 mm
  • Shank Size (SS) CF4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart