SEM 1 CF4 C DIN 3937 Shell Mill Holder with a CLICKFIT Quick Change Adaptation and Coolant Holes

Article no.: 4548025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4548025
EAN / GTIN 7291075145458
Manufacturer number 4548025
L-Number L24120 1264

Description

Description:

Quick-Change Tooling ,Connection Diameter Machine Side (DCONMS) 0.984″ ,Protruding Length (LPR) 1″ ,Shank Size (SS) CF4

Feature:

  • Body Diameter (BD): 2.126″
  • Body Diameter_2 (BD_2): 1.732″
  • Connection Diameter Machine Side (DCONMS): 0.984″
  • Overall Length (OAL): 3.319″
  • Protruding Length (LPR): 1″
  • Shank Size (SS): CF4

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart