L-key with ComfortGrip T-handle and two bit holders 1/4″ magnetic 150 mm

Article no.: 45453
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45453
EAN / GTIN 4010995454531
Manufacturer number 45453

Description

Description:

  • Drive: Bit holder suitable for all bits with 1/4″ hex drive style C 6.3.
  • Application: Allows user to apply high torques without tiring and undo and fasten rusted, glued or tightly fastened screws easily.
  • Blade: Chrome vanadium steel, through-hardened, brilliant nickel-plated.
  • Ergonomic and powerful fastening
  • 2in1 - T-handle with added wrench function
  • Long service life and reliability due to optimal material rigidity
  • Universal use
  • The Wiha L-key with ComfortGrip T-handle and two bit holders is the tool of choice when you need to apply high torques conveniently. Thanks to its ergonomic handle design with integrated soft zones, the T-handle sits perfectly in the hand. Fewer pressure surfaces and less stress on muscles make working with this tool a pleasure. The two bit holders for 1/4″ bits ensure universal usability. The integrated side bit holder withstands the highest loads thanks to the full-length blade and ensures particularly high torque values. The free hand resting on the handle ensures added stability, preventing the blade from slipping out of the screw head suddenly and thus protecting the screw and blade from damage. In combination with a bit set, you are thus well equipped for all fastening tasks.
  • for bits DIN 3126, ISO 1173, shape C6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Handle width (T-handle) (mm): 100
  • Length T-handle blade (mm): 150
  • Technical weight (g): 104.00
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart