Jackknife incl. 6 trapezoidal blades

Article no.: 45425
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45425
EAN / GTIN 4010995454258
Manufacturer number 45425

Description

Description:

  • Saves time: Quick and tool-free change of blades thanks to immediately availabe trapezodial blades in the handle.
  • Saves space: Compact and space saving solution incl. holding clip.
  • Increases your safety: No risk of injury thanks to practical folding mechanism.
  • Simplifies your work: Thumb pad ensures comfortable and convenient use and helps to apply more pressure to the material to be worked.
  • Application: For opening packages, cutting (excess) materials such as carpets, plasterboard, foils, cardboard etc., deburring or even stripping cables. Ideal for mobile use.
  • Quick blade replacement
  • Compact and space-saving
  • Folding blade to protect the user
  • Thumb pad for higher cutting pressure
  • With the jackknife from Wiha every craftsman is optimally equipped for many different cutting tasks. The jackknife can be stored compact and space saving in various pockets even directly on the shirt or pants pocket thanks to the holding clip. For a quick and tool-free change of broken or worn out blades there is a replacement blade depot with a total of five trapeziodal blades in the handle of the knife. Furthermore the practical folding mechanism allows a safe handling and reduces the risk of injury in cases of transport. The small flipper on the back of the knife prevents the knife from being laid on its back and thus protects against accidentally reaching into the open blade. Another plus point is the thumb pad, which ensures comfortable and convenient use and helps to apply more pressure to the material to be worked.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Colour: red / black
  • Width (mm): 17
  • Height (mm): 40
  • Overall length (mm): 163
  • With spare blades: Yes
  • Blade height (mm): 18
  • Knife type: Pocket knife/multifunctional tool
  • Blade shape: Trapeze
  • Number of spare blades: 5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart