Screwdriver with bit magazine PocketMax® electric mixed with 4 slimBits

Article no.: 45296
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45296
EAN / GTIN 4010995452964
Manufacturer number 45296

Description

Description:

  • Increases your efficiency: Your daily companion – always have the relevant profiles with you.
  • Saves space: Compact and light tool, fits into any pants pockets.
  • Protects your health: No risk of injury, *all bits stowed safely inside the handle.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Suitable for controlled fastening for live parts up to 1,000 V AC, especially for portable use.
  • Simply pull - magnetic closure
  • Fits in every trouser pocket
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Safe operation up to 1,000 V AC
  • Expandable and compatible with EVF products
  • Multitools are truly multi-faceted, if only they were not so large and heavy. The compact and light PocketMax® from Wiha conveniently fits into any shirt or pants pocket and is the ideal companion for every electrician. Securely stowed away in the handle, the bit depot includes four slimBits. Thanks to a magnetic shut function, the bit depot can very easily be opened to remove the slimBits. Searching for the right bit is therefore a thing of the past. During closing, the bit depot smoothly and easily glides back into the shaft and practically closes by itself thanks to the magnet. The twistable cap brings a further advantage, ensuring convenient handling. The PocketMax® electric also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified to the international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clips thanks to protective insulation fully integrated into bits in the front section.
  • Tested according to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ2 x 75 mm (34590)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart