Continuity tester 400 V AC, CAT II incl. 2x AAA batteries

Article no.: 45222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45222
EAN / GTIN 4010995452223
Manufacturer number 45222

Description

Description:

  • Simplifies your work: Simple testing thanks to LED display and signal sound.
  • Simplifies your work: An integrated flashlight function ensures optimal illumination.
  • Increases your flexibility: Quick continuity test up to 20 mA tested current and two large resistance ranges up to 10 Ω and up to 500 kΩ.
  • Product dimensions: 9.0 x 7.5 cm
  • Application: For testing electrical connections, components, and equipment.
  • Measuring category: CAT II 400 V
  • Standards:
  • 400 V / 20 mA / 10 Ω / < 500 kΩ
  • Very loud signal tone
  • LED display
  • Integrated flashlight function
  • Was the installation carried out correctly? With the continuity tester from Wiha, electrical circuits and electrical consumers can be quickly and easily tested for continuity. Thanks to a signal sound and LED display the continuity measurement is easy to read. If the device is not in use for 30 seconds, it automatically switches off to save energy. In addition, the continuity tester from Wiha has an integrated flashlight function, providing optimal illumination conditions even in poorly lit working environments. Both in the area of tested current and in various resistance areas, the continuity tester from Wiha offers reliable test results coupled with maximum safety according to CAT II up to 400 V.
  • IEC/EN 61010-1, IP40, CE

Feature:

  • Self service - packing: No
  • Width (mm): 75
  • Height (mm): 31
  • Overall length (mm): 93
  • Resistance (text field): Range 1: 0 to 500 kΩ / Range 2: 0 to 10 Ω
  • Testing current (text field): Range 1: < 5 µA / Range 2: < 20 mA
  • Acoustic signal: Yes
  • Optical signal: Yes
  • Overvoltage protection (V): 400 V AC / DC (30s)
  • 2 measurement ranges: 0 - 500 kΩ und 0 - 10Ω
  • Automatic switch on: Yes
  • Protection class IP: IP40
  • Continuity check: LED and signal tone
  • Operating temperature min - max (°C): 0 - 40
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x AAA batteries
  • Battery voltage (V): 1.5
  • Battery capacity (mAh): 1300
  • Battery capacity (Ah): 1.3
  • Battery weight (g): 8
  • Total weight battery in product (g): 16
  • Watt/hour (w/h): 1.95
  • Battery included in package?: Yes
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart