Socket tester 230 V AC, CAT II

Article no.: 45220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45220
EAN / GTIN 4010995452209
Manufacturer number 45220

Description

Description:

  • Makes handling easier: Schuko socket with a flexible cable for easier access.
  • Simplifies your work: Easy error detection via LED display.
  • Product dimensions: 9.0 x 7.5 cm
  • Application: For testing and error recognition of Schuko sockets, cable drums, and extension cables.
  • Measuring category: CAT II 300 V
  • Standards:
  • Simple testing of Schuko sockets
  • CAT II, 300 V AC
  • Simple error recognition
  • 30 cm cable for easy readout
  • LED display
  • Was the socket connected correctly? The socket tester from Wiha allows easy testing of Schuko sockets for correct wiring. Errors are clearly indicated by an LED display and allocated to the error source. Thanks to a flexible cable on the Schuko socket, the socket tester from Wiha can also be used in cramped work situations and allows easy reading of the measurement results at all times. In line with the measurement category CAT II up to 300 V, the socket tester from Wiha offers maximum security when working on electrical circuits.
  • IEC/EN 61010-1, IP40, CE

Feature:

  • Self service - packing: No
  • Width (mm): 75
  • Height (mm): 31
  • Overall length (mm): 93
  • Rated voltage: 230
  • Frequency (MHz): 50
  • Measuring category: CAT II 300V
  • Overvoltage protection (V): 300V
  • Max. tolerated voltage (V): 5
  • Protection class IP: IP40
  • Operating temperature min - max (°C): -10 - 50
  • Storage temperature min (°C): -10
  • Contamination level: 2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart