Clamp meter up to 1,000 V AC, CAT IV incl. 2x AAA batteries

Article no.: 45219
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45219
EAN / GTIN 4010995452193
Manufacturer number 45219

Description

Description:

  • Simplifies your work: Large LCD display with background illumination for easy to read measurement results.
  • Increases your safety: Measure live electrical wires without open contacts.
  • Makes handling easier: Easy one-hand testing without electrical circuit interruption.
  • Increases your efficiency: All measurement functions relevant for electricians in a single measuring device.
  • Simplifies your work: An integrated flashlight function ensures optimal illumination.
  • Increases your process reliability: Precise measurement results thanks to LPF and TRUE-RMS measurement.
  • Product dimensions: 110 x 280 x 50 mm
  • Application: For multi-functional use in different application locations.
  • Measuring category: CAT IV 1.000 V
  • Suitable for eMobility
  • Suitable for photovoltaic systems
  • 1,000 V AC / 1,500 V DC, 400 Amp
  • Cat IV, 1,000 V
  • Safe measuring without direct contact
  • Without electrical circuit interruption
  • When working, for example, on electrical systems that cannot be switched off, current measurement is a major challenge. With the measuring caliper from Wiha, the caliper bracket can be used to carry out measurements without interrupting the electrical circuit. Handling is greatly facilitated by the remote single-hand testing. The test tips allow additional tests, voltage measurement in the AC and DC range, as well as resistance, frequency, and capacity measurements. They also allow continuity and diode tests. This multi-functionality significantly increases the efficiency. A large LCD display with background illumination and data hold function makes the measurement results immediately readable even beyond the measurement process. An additional signal sound indicates the current flow during the continuity check. In addition, the measuring caliper from Wiha has an integrated flashlight function, providing optimal illumination conditions even in poorly lit work environments. The LPF function, coupled with the True-RMS function increase the process safety of your test by providing interference-free effective values. According to the measurement category CAT IV up to 1,000 V the measuring caliper offers maximum safety for working directly on the sources of low-voltage installations.
  • IEC/EN 61010-1, IP40

Feature:

  • Self service - packing: No
  • Width (mm): 81
  • Height (mm): 43
  • Overall length (mm): 220
  • Voltage V AC (min): 0
  • Voltage V AC (max): 1000
  • Voltage V AC min – max: 0 - 1000
  • Voltage V DC (min): 0
  • Voltage V DC (max): 1500
  • Voltage V DC min – max: 0 - 1500
  • Current A AC: 400
  • Current A DC: 400
  • Resistance (MΩ): 40
  • Frequency (MHz): 5
  • Capacity (μF): 100
  • True RMS: Yes
  • Remote voltage test: Yes
  • Data HOLD: Yes
  • Background illumination: Yes
  • Min. measurement: Yes
  • Max. measurement: Yes
  • AVG measurement: Yes
  • Integrated flashlight: Yes
  • Measuring category: CAT IV 1.000 V
  • Protection class IP: IP40
  • Continuity check: < 30 Ω
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x AAA batteries
  • Battery designation: Zinc / Carbon Battery ZN/C
  • Battery voltage (V): 1.5
  • Battery capacity (mAh): 1300
  • Battery capacity (Ah): 1.3
  • Battery weight (g): 8
  • Total weight battery in product (g): 16
  • Watt/hour (w/h): 1.95
  • Battery included in package?: Yes
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart