C6 SRKIN 16X85 CX Thermal Shrink Chucks with CAMFIX (ISO 26623-1) Tapered Shank and Jet Coolant Grooves along the Shank Bore

Article no.: 4517324
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4517324
EAN / GTIN 7291075393729
Manufacturer number 4517324
L-Number L24120 2290

Description

Description:

Shrink Fit Holders, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 63

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart