853 INDICATING THREAD SNAP 35-75 MM/1.37-3.0″,WOODEN case

Article no.: 4511001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4511001
EAN / GTIN 4059192025397
Manufacturer number 4511001
L-Number L40100 1334

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Anvil spindle adjustable with thumbscrew via worm and rack, for mounting interchangeable support yokes
  • Measuring spindle and anvil are made of hardened stainless steel with mounting bore for insertion of interchangeable anvils
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning

Description:

Fine pointer thread gauge Marameter 853 Measuring range: 35 - 75 mm

Scope of delivery: Plan insert made of steel 903, wooden case, without indicator.

Feature:

  • Calibration type: Uncalibrated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart