C8 ASHR 32-45 Holders with CAMFIX Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines

Article no.: 4509628
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4509628
EAN / GTIN 7291075344776
Manufacturer number 4509628
L-Number L24120 2339

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 80 mm, Protruding Length (LPR) 140 mm, Shank Size (SS) 80

Feature:

  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Overall Height (OAH) 110 mm
  • Overall Length (OAL) 188 mm
  • Protruding Length (LPR) 140 mm
  • Shank Size (SS) 80

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart