ADJ CAT50 D2.756 ER32 Center Alignment DIN 6499 ER Collet Chucks with Caterpillar Form AD/B Tapered Shanks

Article no.: 4505974
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4505974
EAN / GTIN 7291075223491
Manufacturer number 4505974
L-Number L24120 1173

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 1.969″ ,Body Length (LB) 2.067″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 1.969″
  • Body Length (LB): 2.067″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Retention Knob Thread Size (CRKS): 1-8
  • Protruding Length (LPR): 4.902″
  • Shank Size (SS): 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart