ADJ HSK A100 D70 FINEFIT Center Alignment Shank and Base with a DIN69893 HSK Tapered Shank for Specially Tailored Toolholders

Article no.: 4505595
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4505595
EAN / GTIN 7291075215601
Manufacturer number 4505595
L-Number L24120 125

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 35 mm, Protruding Length (LPR) 55 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 70 mm
  • Body Length (LB) 26 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Workpiece Side (DCONWS) 35 mm
  • Overall Length (OAL) 105 mm
  • Protruding Length (LPR) 55 mm
  • Shank Size (SS) 100

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart