ST 16X160 SRK 3 Thermal Chuck Collets with Cylindrical Shanks

Article no.: 4505049
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4505049
EAN / GTIN 7291075200591
Manufacturer number 4505049
L-Number L24120 2104

Description

Description:

Shrink Fit Holders, Body Length (LB) 43.4 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Connection Diameter Workpiece Side (DCONWS) 3 mm

Feature:

  • Body Length (LB) 43.4 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Diameter Workpiece Side (DCONWS) 3 mm
  • Protruding Length (LPR) 160 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart