HSK E50 ODP16X59 FLEXFIT Threaded Adaptation with HSK DIN69893/E Tapered Shanks

Article no.: 4504340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4504340
EAN / GTIN 7291075183795
Manufacturer number 4504340
L-Number L24120 775

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 34 mm, Body Length (LB) 25 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 34 mm
  • Body Length (LB) 25 mm
  • Connection Code Machine Side (CCMS) HSK03C0500$$$$
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M16
  • Protruding Length (LPR) 59 mm
  • Shank Size (SS) 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart