HSK A63 ODP12X109 FLEXFIT Threaded Adaptation with HSK DIN 69893/A Tapered Shanks

Article no.: 4502191
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4502191
EAN / GTIN 7291075164237
Manufacturer number 4502191
L-Number L24120 2081

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 31 mm, Body Length (LB) 75 mm, Connection Diameter Machine Side (DCONMS) 63 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 31 mm
  • Body Length (LB) 75 mm
  • Connection Code Machine Side (CCMS) HSK01C0630$$$$
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M12
  • Protruding Length (LPR) 109 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart