Fuel line pliers ∙ Length: 155 mm

Article no.: 4501-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4501-1
EAN / GTIN 4000896058624
Manufacturer number 4501-1
L-Number L60140 741

Description

Description:

Application:
Operation of the quick-release covers with light pressure on the fuel line as well as tank aeration
  • On FIAT ∙ ALFA ROMEO ∙ LANCIA vehicles with 1.3 l – 1.9 l – 2.4 l diesel,
    CHRYSLERRENAULT
    OPEL/VAUXHALL (Diesel): Vectra C/Signum 1.9 l Diesel ∙ Astra H 1.3 l and 1.9 l ∙ Corsa C / Combo / Meriva 1.3 l
    OPEL/VAUXHALL (petrol): Corsa C ∙ Astra G ∙ Vectra C
  • Plastic handle
  • Made in Germany
  • Dimensions / length: 155 mm
  • Net weight: 0.06 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart