Hammer face For the no-recoil soft-faced hammer FibreBuzz® 40

Article no.: 44594
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 44594
EAN / GTIN 4010995445942
Manufacturer number 44594

Description

Description:

  • Application: The white hammer faces are ideal for metal processing, tool and mold construction, mounting and dismantling in the construction sector, as well as gardening and landscaping.
  • Material: Very hard polyamide, colorfast and wear-resistant.
  • Replacement head for the no-recoil soft-faced hammer FibreBuzz®. The hammer can be manually replaced by the user using a bench vise. Contains 1.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 40
  • Technical weight (g): 36
  • Material hardness: extremely hard (white)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart