Bottom compartment dividers for tool case XXL III 25 mm

Article no.: 44570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Base shell

Identification numbers & Classifications

Article number 44570
EAN / GTIN 4010995445706
Manufacturer number 44570

Description

Description:

  • Application: Several small compartments ensure the structured division of the case bottom, giving users a clear overview of the tools.
  • Spare dividers for dividing the bottom compartment of the tool case XXL III of Wiha. Contains 2 of each size.
    1) Dimensions: 50.7 x 6.4 cm
    2) Dimensions: 22 x 6.4 cm

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 508
  • Height (mm): 65
  • Overall length (mm): 25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart