Wheel cover for tool case XXL III 1 mm

Article no.: 44566
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 44566
EAN / GTIN 4010995445669
Manufacturer number 44566

Description

Description:

  • Application: Protects the wheels from damage and enhances the length of their service life.
  • Spare wheel cover for the tool case XXL III of Wiha. Equally suited for right-side and left-side wheels. Contains 2.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 12
  • Height (mm): 42
  • Overall length (mm): 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart