840 FC Feinz.-Rachenlehre 25-60 mm, im Holzkasten w.DC

Article no.: 4450101DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4450101DKS
EAN / GTIN 4059192017705
Manufacturer number 4450101DKS
L-Number L40080 3078

Description

Version:

  • Rugged, forged steel frame with heat insulators
  • Measuring spindle is mounted in long guideway with lever controlled retraction
  • Measuring spindle and anvil spindle are both made of hardened stainless steel, ceramic measuring faces
  • Adjustable centering stop for surface centering
  • Anvil spindle can easily be fine adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
  • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces in connection with ceramic measuring faces

Description:

Fine pointer gauge Marameter 840 FC Measuring range: mm
  • Material measuring surface: ceramic
Scope of delivery: Face insert of steel 903, operating instructions, wooden case, without indicating device

Feature:

  • Calibration type: with Dakks calibration
  • Flatness deviation in µm: 0.2 µm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart