RM-BNT7-8D-20C Shanks for BAYO T-REAM Interchangeable Head Reamers

Article no.: 4445436
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BAYOT-REAM
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 4445436
EAN / GTIN 7291075187946
Manufacturer number 4445436
L-Number L24220 226

Description

Description:

Shell/Head Reaming Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Overall Length (OAL) 210 mm, Protruding Length (LPR) 160 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Insert Seat Size Code (SSC) BN7
  • Overall Length (OAL) 210 mm
  • Protruding Length (LPR) 160 mm

Suitable products

From the same series "BAYOT-REAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart