Voltage and continuity tester eMobility 12 – 1,000 V AC, CAT IV incl. 2x AAA batteries

Article no.: 44319
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 44319
EAN / GTIN 4010995443191
Manufacturer number 44319
L-Number L60210 11

Description

Description:

  • Simplifies your work: Illuminated LC display, LED scale and signal sound for easy to read measurement results.
  • Simplifies your work: Quick one-hand testing on power sockets due to the 19 mm contact distance.
  • Increases your flexibility: Two-pin voltage tester covers a large voltage range from 12 - 1,000 V AC, as well as 12 - 1,500 V DC.
  • Product dimensions: 240 x 75 x 30 mm
  • Application: To ensure electrical isolation.For voltage testing, flow testing and rotational field testing.Also suited for testing hybrid and electric vehicles as well as photovoltaic systems.
  • Measuring category: CAT IV 1.000 V
  • Standards:
  • Suitable for eMobility
  • Suitable for photovoltaic systems
  • 12 - 1,000 V AC / 1,500 V DC
  • Cat IV, 1,000 V
  • One-handed test
  • Rotary field measurement
  • Before starting work on live parts, it must be ensured that the system is electrically isolated. In addition to the standard work of electricians or electrical specialists, this now also applies to work on electrical cars and e-scooters, which is why the two-pole voltage tester is also part of 'every car repair workshop's basic equipment. Thanks to the large measuring range from 12 to 1,000 V AC or 1,500 V DC and compliance with the highest safety level CAT IV, the voltage tester is also suited for testing hybrid and electric vehicles as well as photovoltaic systems. Thanks to the illuminated LED display, during a measurement, the present voltage is 'shown' on an 8-level scale, as well as 'the' actual value in the illuminated LC display. The voltage and continuity tester additionally offers the option of single-pole phase testing, optical rotational field display, as well as automatic polarity recognition. In addition, it can be used for quick one-handed testing thanks to the integrated spacer. Due to the integrated 'measuring' point illumination, the two-pole voltage tester is also suited for work in poorly 'lit working' environments. For additional safety, a low battery charge is indicated directly on the LC display. It is complaint with the standards EN 61010-1 and EN 61243-3:2014.
  • IEC/EN 61010-1, IEC/EN 61243-3:2014, IP64, CE

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart