Pliers wrench Professional electric 250 mm, 10"

Article no.: 44314
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 44314
EAN / GTIN 4010995443146
Manufacturer number 44314
L-Number L60070 4635

Description

Description:

  • Simplifies your work: Self-locking at AF 17 and above.
  • Simplifies your work: Also suitable for left-handed users as operated without side push button.
  • Protects your health: Compaction and bending tasks take minimum effort thanks to manual force increased tenfold.
  • Lowers your costs: Minimises wear and prevents damage to sensitive surfaces thanks to smooth, parallel jaws and backlash-free handling.
  • Saves space: Replaces a set of metric and imperial open-ended spanners.
  • Saves time: Safe, rapid setting directly on the work piece with no need to press any buttons.
  • Saves time: Ratchet function allows users to fasten screws instantly with a simple glide.
  • Improved access: Slender design thanks to button-free setting enables it to be used in confined working environments, minimising the risk of damage.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
    For working on live parts up to 1,000 V AC.
  • Damage-free installation, pressing, and bending thanks to smooth and parallel jaws
  • Ratchet principle for rapid screw fastening with a simple glide
  • Self-clamping from key width 17
  • Up to 10-fold hand reinforcement protects muscles and joints
  • Safe operation up to 1,000 V AC
  • It's difficult and impractical to press a button to adjust pliers when carrying out installation work in confined spaces. Especially when working on live parts, this can pose considerable danger to the user. The pliers wrench Professional electric from Wiha provides the solution! Work is so much faster and easier when you set the required width across flats directly on the work piece without needing to press a button. This also means that access to tight workspaces is improved noticeably. Wear and damage to sensitive surfaces are minimized thanks to extremely smooth, parallel-acting jaws. Thanks to the up to ten-fold increase in manual force, compression and bending tasks are significantly easier, thus reducing the strain on muscles and tendons. The ratchet principle offers another advantage. The gripping jaws' opening stroke enables faster screw fastening by simply slipping over. Other special features include self-locking from AF 17 and a button-free function that allows both right- and left-handed operation. Made of high quality chrome vanadium steel, the cutting edges of the pliers are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean surface. The slimBits undergo individual piece testing as per the international IEC 60900 standard, ensuring absolute safety and allowing users to work safely on live parts up to 1,000 V AC.
  • DIN ISO 8976.
    Tested according to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 46
  • Overall length (mm): 250
  • Overall length (Inch): 10″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart