Single-pole, non-contact voltage tester volt detector, explosion protected 12-1,000 V AC incl. 2x AAA batteries

Article no.: 44309
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 44309
EAN / GTIN 4010995443092
Manufacturer number 44309
L-Number L60210 10

Description

Description:

  • Increases your efficiency: Integrated powerful LED flashlight.
  • Saves time: Rapid voltage test thanks to contactless measuring.
  • Increases your flexibility: The voltage tester covers a large voltage range from 12 - 1,000 V AC.
  • Increases your efficiency: Compatible for use in all sockets worldwide thanks to measurement tip suited to international usage.
  • Application: For the detection and localization of live conductors, cable interruptions and cable breaks, blown fuses, defective lamps on light strings, as well as detection of individual wires.
  • Measuring category: CAT IV 1,000 V
  • Standards: EPS 22 UKEX 1 333 X, EPS 19 ATEX 1 223 X
  • Voltage 12 - 1,000 V AC
  • CAT IV, 1,000 V, ATEX certified
  • One-handed test
  • 5-level optical signal
  • Acoustic signal can be switched on and off
  • Integrated flashlight function
  • Prior to the start of electrical installations, electricians must ensure that the work environment is voltage free. A voltage tester is needed for testing alternating electrical fields or detecting potential error sources. Thanks to its optical and acoustic signal, the non-contact Wiha voltage tester indicates whether or not there is any voltage. After switching on, the permanently green illuminated LED indicates readiness. During the voltage test, depending on the strength of the electrical alternating field, the LEDs are illuminated from blue (weak), 'to' orange, to red (strong). Two AAA batteries are required for use, which are included in the scope of delivery. If the device is not in use for 4 minutes, it switches off automatically to save energy. An integrated LED flashlight allows illumination of the measurement site in the dark and can also be used as a flashlight by manually switching it on and off. Thanks to its convenient size the voltage tester with push-on clip fits comfortably in any shirt or pant pocket. With its internationally adjustable measuring tip, the voltage tester is suitable for all outlet variations around the world. The single-pole voltage tester complies with the EN 61010-1 / IEC 61326 standard and is compatible with CAT IV 1,000 VAC. Furthermore,the tool is approved according to the ATEX standard for use in explosive areas (category II). The device should be tested on a known voltage source before and after use to ensure its functionality.
  • IEC/EN 61010-1, IEC/EN 61326, IP67

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Handle diameter (mm): 28.5
  • Overall length (mm): 150
  • Voltage V AC (min): 12
  • Voltage V AC (max): 1000
  • Voltage V AC min – max: 12 - 1000
  • Remote voltage test: Yes
  • ATEX approval: Yes
  • Acoustic signal: Yes
  • Integrated flashlight: Yes
  • Measuring category: CAT IV 1.000 V
  • Protection class IP: IP67
  • Operating temperature min - max (°C): -20 - 40
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x AAA batteries
  • Battery voltage (V): 1.5
  • Battery capacity (mAh): 1300
  • Battery capacity (Ah): 1.3
  • Battery weight (g): 8
  • Total weight battery in product (g): 16
  • Watt/hour (w/h): 1.95
  • Battery included in package?: No
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart