Tool Case XXL III empty

Article no.: 44129
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 44129
EAN / GTIN 4010995441296
Manufacturer number 44129

Description

Description:

  • Protects your health: On stairs and rough terrain the trolley moves comfortably and smoothly thanks to its large wheels.
  • Simplifies your work: When the legs are folded out, the case serves as a stable and slip-proof step for working on higher locations.
  • Increases the quality of your work: Exact sawing of material at the construction site thanks to a V-shaped incision with a scale in the lid of the case.
  • Protects your health: Elevated positon for removing tools from the case due to the extendable legs.
  • Product dimensions: 68.5 x 50.1 x 34.5 cm
  • Application: For the quick and easy transportation of tools.
  • Material: Case & Lid: PP (Polypropylene)
  • Electricians require a great variety of tools at different locations. Many tool cases do not provide sufficient stability and fitting all required tools in an organized way often requires great effort. As opposed to this, the tool case XXL III from Wiha offers enough storage space coupled with absolute robustness. In addition, it contains especially developed tool storage compartments that offer enough space for the neat storage of a comprehensive tool assortment. Thanks to its extra large wheels it is very easy to conveniently pull the case along on rugged terrain or stairs. The legs can be folded out, turning the case into a slip-proof step. In addition, the raised position allows the comfortable and strain-free removal of the tools. The V-shaped incision with a scale in the lid of the case facilitates the sawing of materials, such as cable ducts, at the construction site. Made of robust polypropylene, the case also features gas-filled shock absorbers, which hold the lid in different positions, preventing it from closing accidentally and smashing fingers.

Feature:

  • Volume (liters): 52.5
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart