Industrial electric cable cutter with switchable opening spring 180 mm, 7"

Article no.: 43665
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43665
EAN / GTIN 4010995436650
Manufacturer number 43665
L-Number L60070 4714

Description

Description:

  • Increases your efficiency: Clean work thanks to cable cutting without crushing.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Cable cutter for cutting of copper and aluminium cables without crushing, also suitable for stripping.
  • Application: Not for steel cable, wires and copper conductors with hard coatings.
  • Application: For work in the area of live parts up to 1,000 V AC.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cross-sectional area, max (mm²): 50
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart