Cable cutter Professional electric with switchable opening spring 180 mm, 7"

Article no.: 43664
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43664
EAN / GTIN 4010995436643
Manufacturer number 43664
L-Number L60070 4632

Description

Description:

  • Application: Cable cutter for cutting of copper and aluminium cables without crushing, also suitable for stripping.
  • Application: Not for steel cable, wires and copper conductors with hard coatings.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Quetschfreies Schneiden von z. B. Kupferkabel
  • With switchable opening spring
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • VDE and GS tested
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Cutting force: 4
  • Cross-sectional area, max (mm²): 50
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart