PicoFinish® fine screwdriver Phillips PH000 x 40 mm

Article no.: 43369
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43369
EAN / GTIN 4010995433697
Manufacturer number 43369
L-Number L60070 4446

Description

Description:

  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Phillips 1: PH000
  • Round blade diameter (mm): 2
  • Handle diameter (mm): 9
  • Overall length (mm): 134
  • Visible blade length (mm): 40
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart