PNEUMATIC RELEASE 50/100 MM

Article no.: 4336230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4336230
EAN / GTIN 4059192014353
Manufacturer number 4336230
L-Number L40080 75

Description

Version:

Pneumatic Lifter formeasuring ranges 50 and 100 mm

Description:

  • 1082 p Pneumatic lifting (50 + 100 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product name: Pneumatic lifting
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Measuring path: 50 + 100 mm
  • Product type: 1082 p

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart