1002 Z MILLIMESS, .00002″ GRAD STANDARD, +/-.001″ RANGE

Article no.: 4335900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4335900
EAN / GTIN 4059192014285
Manufacturer number 4335900
L-Number L40080 582

Description

Version:

  • Large, high contrast dial face
  • Adjustable tolerance markers
  • Lockable fine adjustment screw
  • Shockproof movement
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Measuring spindle is mounted in a high precision ball guide for minimal hysteresis
  • Resistant to lateral forces (side play) acting on the measuring spindle
  • Maximum sensitivity and accuracy are ensured by the jeweled movement in conjunction with the precision gears and pinions
  • Box type protective housing
  • Constant measuring force
  • Measuring spindle can be retracted with either a screw in cable release or with a lifting knob

Description:

Mechanical precision pointer Millimess 1002 Z
  • Factory standard measuring range: ± .0010″
  • Scale graduation inch: .00002''
Scope of delivery: Case, adapter sleeve 940, 8 mm to 3/8″.

Feature:

  • Dial colour: White
  • Product type: 1002 Z
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .0010″;
  • Numbering scale blade: .001″-0-.001″
  • Error limit Gges in inches (text): .00003″
  • Error limit Ge in inches (text): .00002″
  • Error limit Gt in inches (text): .000014″
  • Scale diameter_mm: 50 mm
  • Clamping shaft (mm): 8 mm
  • Measuring force: 1 N
  • Clamping shaft (inch): 0.375 inch
  • Graduation_inch: 0.00002 inch
  • Measured value reversal span inch: 0.00001 inch
  • Repeatability inch: 0.0000 inch

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart