Dial indicator, shock-resistant Set, 3 pieces, Measuring range / Body ⌀: 10/58mm

Article no.: 432004 10/58
Discount
81.79 £
Set price 3 Piece (21.62 £ / 1 Piece)
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £14.10 /pcs.
  • £75.47 /pcs.
  • £61.26 /pcs.
on request
In stock
619 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Rotatable dial face yes
adjustable tolerance marks yes
Gauging force 0.7 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432004 10/58
EAN / GTIN 4062406206277
Manufacturer number 432004 10/58

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
Shock-resistant by gear rack sleeve. Full metal version with plastic dial glass.

Supplied with:

3 × dial indicators No. 432000 size 10/58.

Optional extras:

Special contact points No. 434900 / 434910 / 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart