Fine screwdriver set PicoFinish® TORX®, 7 pcs. incl. holder

Article no.: 42997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42997
EAN / GTIN 4010995429973
Manufacturer number 42997
L-Number L60070 3907

Description

Description:

  • Simplifies your work: With a practical plastic holder to hang up or stand on a surface.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Application: Ideal for fine and delicate fastening tasks for precision mechanics, model-making and hobby activities.
  • The challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile. The set contains 6 PicoFinish® fine screwdrivers and a holder. The holder can be used to neatly store the fine screwdrivers at workstations.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x PicoFinish® fine screwdriver TORX® T4 x 40 mm (42477)
  • 1x PicoFinish® fine screwdriver TORX® T5 x 40 mm (42478)
  • 1x PicoFinish® fine screwdriver TORX® T6 x 40 mm (42479)
  • 1x PicoFinish® fine screwdriver TORX® T7 x 40 mm (42480)
  • 1x PicoFinish® fine screwdriver TORX® T8 x 40 mm (42481)
  • 1x PicoFinish® fine screwdriver TORX® T9 x 50 mm (42482)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart