Fine screwdriver set PicoFinish® 8-pcs. mixed, including tweezers for iPhone®/Apple® devices

Article no.: 42995
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42995
EAN / GTIN 4010995429959
Manufacturer number 42995
L-Number L60070 3780

Description

Description:

  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Application: Ideal for repairing smartphones, particularly all Apple® models from iPhone® 4 to iPhone® X Users must follow the device manufacturer's guarantee and warranty conditions when repairing smartphones.
  • Screwdrivers with a special screw profile are required when repairing iPhone® devices to ensure that the device is not damaged. Wiha's PicoFinish® fine screwdriver set comprises optimum equipment for smartphone repair. In addition to standard profiles, the set also contains the special Pentalobe and Y-type profiles which Wiha developed specifically for smartphones. The set can thus be used on all Apple® iPhone® models from Version 4 to iPhone® X. Users must observe the device manufacturer's guarantee and warranty conditions when repairing smartphones. Thanks to their long, slim handles and quick-turning zone, PicoFinish® precision screwdrivers are ideal for precision mechanics, delicate and high-precision tasks in the electrical sector as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The white printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x PicoFinish® fine screwdriver Phillips PH000 x 40 mm (42403)
  • 1x PicoFinish® fine screwdriver Phillips PH00 x 40 mm (42402)
  • 1x PicoFinish® fine screwdriver Pentalobe PL1 x 40 mm (42464)
  • 1x PicoFinish® fine screwdriver Pentalobe PL2 x 40 mm (42465)
  • 1x PicoFinish® fine screwdriver Hex nut driver 2.5 mm x 60 mm (42446)
  • 1x PicoFinish® fine screwdriver TORX® T3 x 40 mm (42476)
  • 1x PicoFinish® fine screwdriver Y-type Y000 x 40 mm (42470)
  • 1x Precision tweezers Professional ESD Type 2a 2a, 120 mm (32329)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart