Fine screwdriver set PicoFinish® Hex nut driver, 7 pcs. incl. holder

Article no.: 42994
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42994
EAN / GTIN 4010995429942
Manufacturer number 42994
L-Number L60070 3919

Description

Description:

  • Simplifies your work: With a practical plastic holder to hang up or stand on a surface.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Application: Ideal for fine and delicate fastening tasks for precision mechanics, model-making and hobby activities.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x PicoFinish® fine screwdriver Hex nut driver 2.5 mm x 60 mm (42446)
  • 1x PicoFinish® fine screwdriver Hex nut driver 3.0 mm x 60 mm (42447)
  • 1x PicoFinish® fine screwdriver Hex nut driver 3.5 mm x 60 mm (42449)
  • 1x PicoFinish® fine screwdriver Hex nut driver 4.0 mm x 60 mm (42450)
  • 1x PicoFinish® fine screwdriver Hex nut driver 5.0 mm x 60 mm (42452)
  • 1x PicoFinish® fine screwdriver Hex nut driver 5.5 mm x 60 mm (42453)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart