Fine screwdriver set PicoFinish® Hexagonal ball end, 7 pcs. incl. holder

Article no.: 42993
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42993
EAN / GTIN 4010995429935
Manufacturer number 42993
L-Number L60070 3904

Description

Description:

  • Simplifies your work: With a practical plastic holder to hang up or stand on a surface.
  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Supplementary information: Ball end from AF 1.3 upwards
  • The challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in the electrical sector as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile. The hexagonal ball end enables users to fasten and unfasten effortlessly at an angle of up to 25°. The set contains 6 PicoFinish® fine screwdrivers with internal hexagon ball end profile. The fine screwdrivers can be stored away, neatly arranged, in the supplied holder.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x PicoFinish® fine screwdriver Hex 0.9 mm x 0,035″ x 40 mm (42421)
  • 1x PicoFinish® fine screwdriver Ball end hex 1.3 mm x 0.05 x 40 mm (42431)
  • 1x PicoFinish® fine screwdriver Ball end hex 1.5 mm x 50 mm (42432)
  • 1x PicoFinish® fine screwdriver Ball end hex 2.0 mm x 50 mm (42433)
  • 1x PicoFinish® fine screwdriver Ball end hex 2.5 mm x 60 mm (42434)
  • 1x PicoFinish® fine screwdriver Ball end hex 3.0 mm x 60 mm (42435)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart