Fine screwdriver set PicoFinish® electric Slotted, Phillips, 7 pcs. incl. holder

Article no.: 42989
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42989
EAN / GTIN 4010995429898
Manufacturer number 42989
L-Number L60070 4019

Description

Description:

  • Simplifies your work: With a practical plastic holder to hang up or stand on a surface.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Application: Ideal for delicate and high-precision fastening tasks for electrical installations and live parts.
  • The challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in the electrical sector as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile. These insulated fine screwdrivers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC. The set contains 6 PicoFinish® fine screwdrivers and a holder. The holder can be used to neatly store the fine screwdrivers at workstations.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x PicoFinish® electric fine screwdriver Slotted 1.5 mm x 50 mm (42374)
  • 1x PicoFinish® electric fine screwdriver Slotted 2.0 mm x 50 mm (42375)
  • 1x PicoFinish® electric fine screwdriver Slotted 2.5 mm x 65 mm (42376)
  • 1x PicoFinish® electric fine screwdriver Slotted 3.0 mm x 65 mm (42377)
  • 1x PicoFinish® electric fine screwdriver Phillips PH0 x 65 mm (42378)
  • 1x PicoFinish® electric fine screwdriver Phillips PH00 x 50 mm (42379)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart