Charger for 18500 Li-ion batteries with USB and UK plug

Article no.: 42766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 42766
EAN / GTIN 4010995427665
Manufacturer number 42766
L-Number L60070 4618

Description

Description:

  • Application: For recharging both batteries for the speedE® screwdriver.
  • Spare part: Battery charger for SpeedE® screwdriver with USB connection and UK plug.
  • This battery charger is suitable for 18500 Li-ion batteries only. The indicator light tells users instantly if the battery has recharged or not. Includes USB connection and UK plug.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x speedE mains plug UK

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart