PicoFinish® fine screwdriver Slotted 2.5 mm x 100 mm

Article no.: 42393
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 42393
EAN / GTIN 4010995423933
Manufacturer number 42393
L-Number L60070 4172

Description

Description:

  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Protects your material: Fully insulated tool reduces the risk of short circuits.
  • The challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.4
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 2.5
  • Round blade diameter (mm): 2.5
  • Handle diameter (mm): 18
  • Overall length (mm): 200
  • Visible blade length (mm): 100
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart