Electrician's hammer with 300 g hammer head 283 mm

Article no.: 42071
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 42071
EAN / GTIN 4010995420710
Manufacturer number 42071
L-Number L60070 3721

Description

Description:

  • Simplifies your work: Flat claws allow you to remove nails and nail clamps easily.
  • Increases your efficiency: Perfect balance thanks to optimum weight distribution for effective handling.
  • Improved access: Perfectly suited for use in confined working environments thanks to the combination of a square and round head shape.
  • Increases the quality of your work: The flat surface on the hammer handle ensures cables and dowels are fitted into position without causing any damage.
  • Application: Easily removes nails and nail clamps or positions cables and dowels. Ideal for use in a confined working environment.
  • Perfect for confined spaces thanks to its U-shaped impact surface
  • Well-balanced weight distribution
  • With flat claws for removing nail clamps in confined work environments
  • Damage-free placement of dowels
  • It's difficult to access confined spaces and corners with a conventional fitter's hammer and all too often unsightly marks are left on the surrounding surfaces. That's not the case with Wiha's electrician's hammer. With its U-shaped striking surface, it provides optimum access to tight spaces. This hammer unites ergonomic handling, balanced weight distribution and the ability to remove fastening elements such as nail clamps. With its optimally uniform weight distribution, it promises perfect balance, delivering impact and fatigue-free work. The flat, straight claws on the hammer head enable users to remove nail clamps even from difficult-to-reach spots and pull nails quickly and easily from the wall. The flat surface on the hammer handle means cables and dowels are positioned effectively without causing any damage to the wall. Thanks to the ergonomically designed, non-slip handle, the electrician's hammer fits perfectly into the hand, ensuring a secure hold when striking.

Feature:

  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 283
  • Hammer head height (mm): 23.9
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart