{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 1 in - 2 in | |
Scale divisions | 0.0001 in | |
Spindle ⌀ | 6.35 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Type of measurement face | carbide tipped | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420600 1-2 | |
EAN / GTIN | 4946368003566 | |
Manufacturer number | 103-132 |
This article |
Recommendations |
|
---|---|---|
External micrometer Inch graduations, Measuring range: 1-2in
on request
Available in 3-4 weeks
0 pieces in stock
£70.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
149 pieces in stock
£26.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.0001 in | 0.0001 in |
Measuring range | 1 in - 2 in | 1 in - 2 in |
Barrel ⌀ | 18 mm | 18 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Spindle ⌀ | 6.35 mm | 6.5 mm |
Measurement technology | analogue | analogue |
Type of product | External tube micrometer | External tube micrometer |