Vernier double hook depth gauge 300 mm

Article no.: 418520 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £20.69 /pcs.
  • £23.94 /pcs.
on request
In stock
127 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 300 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.08 mm
Hook size a 23 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 10×3 mm
Packaging Wallet
Type of product Depth gauge

Identification numbers & Classifications

Article number 418520 300
EAN / GTIN 4045197203748
Manufacturer number 418520 300

Description

Version:

Measuring beam and vernier satin chrome- plated, with cleanly engraved scales. Precision ground contact faces.

Application:

Universal for depth measurements, distances, recesses, and grooves - particularly in bores. Please note dimension “a”.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart